Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870195

MPN #: E576A

Marathon Motors Explosion Proof Motor, E576A, 75HP, 230/460V, 1800RPM, 3PH, EPFC

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$12,609.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1150 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6314

Product Details

60 Hertz kW56 kW
50 Hertz Horsepower60 HP
50 Hertz SF1.15
KVA CodeG
Motor RPM 50 Hertz1500 rpm
IP Code54
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
50 Hertz Voltage190/380 V
50 Hertz FLE95 %
50 Hertz RPM1500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberE576A
EnclosureEPFC
50 Hertz Full Load Amps169/84.5 A
Service Factor1.15
Bearing Drive End314
BrandMarathon Motors
50 Hertz Kilowatts45 kW
RPM1800 rpm
Hazardous LocationEXP PROOF CL I GR C&D CL II GR F&G T3B
Insulation ClassF
Horsepower75 HP
OrientationHorizontal
Frame365T
Hertz60/50 Hz
Starting TypeLine or Inverter
Thermal ProtectionThermostats (Normally Closed)
Inverter Speed RangeConstant 2:1
Enclosure TypeExplosion Proof
Voltage230/460 V
Full Load Efficiency95.4
Full Load Amps174/87 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedN
CE ApprovedN
NEMA DesignA
ULUL Listed