Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :T9FB588477

MPN #: 121873.00

Leeson Motors 3-Phase Washguard Duty Motor 1HP, 1760/1450RPM, 143, TEFC, 208 230/460V, 60/50HZ

Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

PRICE
$2,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1760 rpm
Horsepower1 HP
Catalog Number121873.00
Frame143TC
Hertz60/50 Hz
Motor RPM 60 Hertz1760 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage208-230/460 V
Full Load Efficiency85.5
MaterialRolled Steel
Phase3
Full Load Amps3.4-3.2/1.6 A
Manufacturers Part Number121873.00
EnclosureTEFC
Compatible Part/Model NumberBaldor CESSWDM3554T, Marathon N403
Service Factor1.15
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C