Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588293

MPN #: 117273.00

Leeson Motors 3-Phase Washguard Duty Motor 1HP, 3600RPM, 56HC, TENV, 230/460V, 60HZ, 1.15SF

Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

PRICE
$2,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3600 rpm
Horsepower1 HP
Catalog Number117273.00
Frame56HC
Hertz60 Hz
Motor RPM 60 Hertz3600 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage230/460 V
Full Load Efficiency85.5
Phase3
Full Load Amps2.8-2.6/1.3 A
Manufacturers Part Number117273.00
EnclosureTENV
Compatible Part/Model NumberBaldor CSSWDM3545
Service Factor1.15
RPM Range3001-3600 rpm
BrandLeeson
Ambient Temperature40 °C