Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588226

MPN #: 096016.00

Leeson 096016.00, 1/3 HP, 345 RPM, 230/460V, 3-Phase, TEFC, PE350, 5:1 Ratio, 55 In-Lbs

Product Description
Design Specifications:

  • Sub-FHP AC gearmotors.
  • Totally enclosed for continuous duty, general purpose applications.
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
  • Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
  • Precision machined gearing, hardened for maximum load capability.
  • All gearing designed and rated to AGMA
  • Class 9 standards and to withstand momentary shock overload of 200%.
  • Oversized output bearings for greater overhung load capacity and longer life.
  • High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
  • Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
  • Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
PRICE
$905.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Overhung Load300 lbs

Product Details

Output Torque55 lb-in
Phase3
Gearhead/Shaft TypeParallel
Manufacturers Part Number096016.00
Service Factor1
Gearmotor RPM345 rpm
BrandLeeson
Ratio To 15
Insulation ClassF
Horsepower1/3 HP
SeriesPE350
Hertz60 Hz
Horsepower Range1/3 to 3/8 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Amps1.6/0.8 A
Frame MaterialSteel
Type & Frame StylePE352-42
DutyContinuous
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes