Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234608

MPN #: 107004.00

Leeson 107004.00, 1/4 HP, 12 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 143:1 Ratio, 1030 In-Lbs

Product Description
AC Gearmotor with Parallel Shaft. 1/4HP, 12 RPM, Gear Ratio 143 to 1, Overhung Load 700 Pounds, 1030 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4, Continuous Duty, Efficiency Type Standard.

Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 014-482-4143(Leeson motor is capacitor start/induction run design )
Grainger/Dayton: 6K351(Leeson motor is capacitor start/induction run design, Leeson motor is dual voltage rated - 115/230 )
Minarik: 508-01-619(Leeson motor is capacitor start/induction run design, Leeson motor is dual voltage rated - 115/230 )
PRICE
$1,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34 lbs
Overhung Load700 lbs

Product Details

Output Torque1030 lb-in
Phase1
Gearhead/Shaft TypeParallel
Manufacturers Part Number107004.00
EnclosureTEFC
Service Factor1.15
Gearmotor RPM12 rpm
BrandLeeson
Ratio To 1143
Insulation ClassB
Horsepower1/4 HP
SeriesP1100
Hertz60 Hz
RotationReversible °
Horsepower Range1/4 HP
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Amps5.4/2.7 A
Frame MaterialSteel
Type & Frame StyleP1103-48
DutyContinuous
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

CSA CertifiedYes
ULYes