- Sub-FHP AC gearmotors.
- Totally enclosed for continuous duty, general purpose applications.
- All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
- Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
- Precision machined gearing, hardened for maximum load capability.
- All gearing designed and rated to AGMA
- Class 9 standards and to withstand momentary shock overload of 200%.
- Oversized output bearings for greater overhung load capacity and longer life.
- High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
- Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
- Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
Leeson 096005.00, 1/6 HP, 34 RPM, 115/230V, 1-Phase, TEFC, PE350, 50:1 Ratio, 250 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Design Specifications:
PRICE
$845.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
| Overhung Load | 330 lbs |
Product Details
| Output Torque | 250 lb-in |
| Phase | 1 |
| Gearhead/Shaft Type | Parallel |
| Manufacturers Part Number | 096005.00 |
| Service Factor | 1 |
| Gearmotor RPM | 34 rpm |
| Brand | Leeson |
| Ratio To 1 | 50 |
| Insulation Class | F |
| Horsepower | 1/6 HP |
| Series | PE350 |
| Hertz | 60 Hz |
| Horsepower Range | 1/7 to 1/5 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Amps | 2.9/1.45 A |
| Frame Material | Steel |
| Type & Frame Style | PE353-42 |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |