Leeson Motors 113373.00, Single Phase Motor 1/.44HP, 1725/1140RPM, 56H, Dp, 60HZ, Cont, 40C, 1.0SF
Write a Review
|
Questions & Answers (0)
Product Description
Variable torque, two-speed motors are suited for belted or fan on shaft applications. They are self ventilated, and may be mounted within or outside of the driven fan's air stream. Resilient mounted for quiet operation, and lubricated with high temperature Exxon POLYREX® EM lubricant. 3/4 HP and larger single phase are capacitor start motors; smaller single phase are split phase start.
PRICE
$1,575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8 in |
| Height | 9 in |
Product Details
| Horsepower | 1 HP |
| Frame | 56H |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Manufacturers Part Number | 113373.00 |
| Rated RPM | 1725/1140 |
| Brand | Leeson |
| Ambient Temperature | 40C °C |