Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588291

MPN #: 096068.00

Leeson 096068.00, 1/4 HP, 85 RPM, 208-230/460V, 3-Phase, TEFC, PE350, 20:1 Ratio, 165 In-Lbs

Product Description
Three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all these ratings is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Many superior mechanical features for both the motor and gearbox. Double shielded ball bearings in the motor. Needle bearings in the parallel shaft gearboxes and ball bearings in the Right angle (worm) gearboxes. Steel conduit box provided as Standard. Complete gearmotor furnished with high gloss hardened black enamel paint.

PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26 lbs
Overhung Load300 lbs

Product Details

Output Torque165 lb-in
Phase3
Gearhead/Shaft TypeParallel
Manufacturers Part Number096068.00
Service Factor1
Gearmotor RPM85 rpm
BrandLeeson
Ratio To 120
Insulation ClassF
Horsepower1/4 HP
SeriesPE350
Hertz60 Hz
Horsepower Range1/4 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Amps1.2/0.6 A
Frame MaterialSteel
Type & Frame StylePE352-42
DutyContinuous
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes