Leeson Motors Single Phase Brake Motor 2HP, 1.49KW, 1740RPM, 145, TEFC, 1PH, 60HZ, Cont, 40C
Write a Review
|
Questions & Answers (0)
Product Description
Our single-phase, 115/208-230 Volt, TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 series brakes, a drive-end C-Face, NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.
PRICE
$1,979.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 8-1/8 in |
| Height | 11-1/4 in |
Product Details
| RPM | 1740 rpm |
| Horsepower | 2 HP |
| Frame | 145 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1740 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 121816.00 |
| Enclosure | TEFC |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |