- NEMA 56 C-Face mounting face
- Mechanically locked ball bearing on shaft-end, limits axial shaft movement
- Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
- Quick Connect terminals to reduce installation time
- Auto re-set protectors
- Stator windings impregnated with extra heavy varnish system
- High overload capacities provided by high service factor ratings
- Double-sealed ball bearings
- UL and C.S.A recognized
Leeson Motors Single Phase Pump Motor 1/2HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C
Write a Review
|
Questions & Answers (0)
Product Description
General Specifications:
PRICE
$595.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8 in |
| Height | 9 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 115, 208 - 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 113955.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor JL3503A, WEG .5036ES1BJPR56J, Marathon C465 |
| RPM Range | 3001-3600 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |