Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588296

MPN #: 113957.00

Leeson Motors Single Phase Pump Motor 1HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C

Product Description
General Specifications:

  • NEMA 56 C-Face mounting face
  • Mechanically locked ball bearing on shaft-end, limits axial shaft movement
  • Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
  • Quick Connect terminals to reduce installation time
  • Auto re-set protectors
  • Stator windings impregnated with extra heavy varnish system
  • High overload capacities provided by high service factor ratings
  • Double-sealed ball bearings
  • UL and C.S.A recognized
PRICE
$499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width8 in
Height9 in

Product Details

RPM3,450 rpm
Horsepower1 HP
Frame56J
Hertz60 Hz
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage115, 208 - 230 V
MaterialRolled Steel
Phase1
Manufacturers Part Number113957.00
EnclosureTEFC
Compatible Part/Model NumberWEG 00136ES1BJP56J, Marathon J057
RPM Range3001-3600 rpm
BrandLeeson
Ambient Temperature40 °C