Leeson Motors Single Phase Washguard Duty 1.5HP, 3450RPM, 56H, TEFC, 115/208-230V, 60HZ, Not, 40C
Write a Review
|
Questions & Answers (0)
Product Description
Our line of Single-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor. Our Premium stainless and SST stainless line are also offered in single-phase ratings through 10 HP.
PRICE
$2,849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 10-1/2 in |
| Height | 11-1/4 in |
Product Details
| RPM | 3450 rpm |
| Horsepower | 1-1/2 HP |
| Catalog Number | 116482.00 |
| Frame | 56HC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 78.5 |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 13.6/7.2-6.8 A |
| Manufacturers Part Number | 116482.00 |
| Nameplate Amps | 13.6/7.2-6.8 A |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |