Leeson Motors 174620.00, AC Controls Vector Series Drive VFD,Plastic,3PH,5HP,400/480V
Write a Review
|
Questions & Answers (0)
Product Description
With its power range up to 25 HP, its flexibility and low price, the SM2 Flux Vector Series inverters excel in applications where inverter technology was once considered too costly. Applications would include packaging machinery, food processing, machinery, material handling/conveying systems and HVAC systems. They carry four modes of operation - V/Hz, Enhanced V/Hz, Vector Speed and Torque.
PRICE
$949.00
2
2
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Horsepower | 5 HP |
| Voltage | 400/480 V |
| Phase | 3 |
| Brand | Leeson |