Regency Legacy 168" Modular Racetrack Conference Table with Power Data Grommet, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 14 feet long, this racetrack style table seats 12-14 people and is finished in an stylish Ash Grey laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$2,529.00
1
1
Out of stock, please check back soon.
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 168 in |
| Width | 52 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Conference Table |
| Description | Legacy 168" Modular Racetrack Conference Table with Power Data Grommet |
| Package Quantity | 8 |
| Frame Material | Wood |
| Manufacturers Part Number | LCTRT16852AG |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |