Versatility is just the beginning with so many Legacy desking options. This classic 42-inch single pedestal desk is a great choice for professional and home offices as well as classrooms or libraries. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Add a little extra organization with Regency's Center Drawer! Slide-out pencil drawer with its five various-sized compartments help keep commonly used supplies out of sight but still within reach. It mounts to the underside of any wood surface with included hardware. The tray is constructed of a black blow mold plastic that is durable and can withstand every day use. At only 2" thick, the Center Drawer slides in and out with great ease without compromising knee space under the desk. Finished in a classic Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Executive Desk with Single Pedestal Drawer Unit & Pencil Drawer, 42"W x 24"D x 29"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Expected on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Neo Walnut |
| Top Color Family | Neo Walnut |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | Executive Desk with Single Pedestal Drawer Unit & Pencil Drawer |
| Package Quantity | 1 |
| Frame Material | Wood Laminate |
| Manufacturers Part Number | LSP4224CD1NW |
| Collection | Legacy |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |