Versatility is just the beginning with so many Legacy desking options. This classic 66-inch single pedestal desk is a great choice for professional and home offices alike. It comes with a box-file pedestal that has one box drawer and one file drawer that accept both letter and legal filing. The drawer locks and includes ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Executive Desk with Single Pedestal Drawer Unit, 66"W x 30"D x 29"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Neo Walnut |
| Top Color Family | Neo Walnut |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | Executive Desk with Single Pedestal Drawer Unit |
| Package Quantity | 1 |
| Frame Material | Wood Laminate |
| Manufacturers Part Number | LSP6630NW |
| Collection | Legacy |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |