Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177509

MPN #: LSP6630NO

Regency Legacy Executive Desk with Single Pedestal Drawer Unit, 66"W x 30"D x 29"H, Noble Oak

Product Description
Versatility is just the beginning with so many Legacy desking options. It comes with a box-file pedestal that has one box drawer and one file drawer that accept both letter and legal filing. The drawer locks and includes ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • This 66-inch classic single pedestal workstation is a great choice for professional and home offices alike
  • File drawer accepts both letter and legal filing while the box drawer keeps supplies handy
  • Both drawers lock and file drawer accepts letter and legal filing
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty


PRICE
$799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth30 in
Height29 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Frame Color FamilyNoble Oak
Top Color FamilyNoble Oak
StyleExecutive
DescriptionExecutive Desk with Single Pedestal Drawer Unit
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLSP6630NO
ShapeRectangle
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr