Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic L-shaped corner workstation includes a 35-inch return which can be installed on either side of the desk. Wire management grommets keep cables clear of work areas. Adjustable leveling glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Neo Walnut laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Executive L-Shaped Desk Shell, 60"W x 77"D x 29"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 77 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Neo Walnut |
| Top Color Family | Neo Walnut |
| Capacity | 1 Person |
| Description | Executive L-Shaped Desk Shell |
| Package Quantity | 1 |
| Frame Material | Wood Laminate |
| Manufacturers Part Number | LLDS603047NW |
| Collection | Legacy |
| Wire Management | Yes |
| Shape | L-Shape |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |