Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy L-Shaped Desk with Double Pedestal Drawer Unit, 66"W x 77"D x 29"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,265.00
This product will be restocked by Dec 09, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 77 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Frame Color Family | Neo Walnut |
| Top Color Family | Neo Walnut |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | L-Shaped Desk with Double Pedestal Drawer Unit |
| Package Quantity | 1 |
| Frame Material | Wood Laminate |
| Manufacturers Part Number | LLD663047NW |
| Collection | Legacy |
| Wire Management | Yes |
| Shape | L-Shape |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |