Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Legacy

Model # :WBB105553

MPN #: L8310

Legacy™ L8310 3/8"x 100' 350 PSI Enclosed Chassis Spring Retractable Composite Hose Reel

Product Description
Levelwind™ Technology This unique winding system automatically layers the hose back and forth across the reel. This ensures that the hose is coiled smoothly and easily...every time. 2. Durable Construction Made from durable UV-stabilized polypropylene. 3. Free-Standing Base Portable! Use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease! 4. Latching Mode Switch Choose Latch Mode to latch hose every 3 feet for extended use, or switch to Free Run for immediate automatic rewinding. 5. Seven Position Locking Bracket Reels swivel freely on the mounting bracket up to 135° or locked into place using the 7 position locking brace. Up to seven angles can be utilized.

CLEARANCE PRICE
$229.95

was $345.95
Save $116.00 (34%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorBlack
SeriesLevelwind
For Use WithAir
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialComposite
Manufacturers Part NumberL8310
Cable/Cord/Hose IncludedYes
PSI350 psi
Hose MaterialPVC
BrandLegacy