Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 20 feet long, this racetrack style table seats 18-20 people and is finished in an stylish Neo Walnut laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Three Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Racetrack Conference Table with 3 Charging Ports, 240"L x 52"W x 29"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,825.00
1
1
Expected on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 |
| Width | 52 in |
| Height | 29 in |
| Weight | 682 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Neo Walnut |
| Color | Brown |
| Series | Legacy |
| Top Color Family | Neo Walnut |
| Description | Racetrack Laminate Conference Table with 3 Charging Ports |
| Frame Material | Wood |
| Leg Type | Panel Base |
| Manufacturers Part Number | LCTRT24052NW |
| Shape | Racetrack |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA Certified |