Regency Legacy Stand Up Desk, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Desk is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. Alleviate stress from sitting and get away from the standard desk by working at a Legacy Stand Up Desk. This desk has a 34-inch kneespace. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 23 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standing Height Desk |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Description | Legacy Stand Up Desk |
| Package Quantity | 2 |
| Frame Material | Laminate |
| Manufacturers Part Number | LSSD4136AG |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10-Year Limited Manufacturer's Warranty |