Rotary File Cabinet Components, Legal Depth Flat Shelf, Bone White
Write a Review
|
Questions & Answers (0)
Product Description
Accommodates material storage through both ends of cabinet. All shelves are unslotted (two shelves per opening required). Flat shelves must be located at a minimum of 14" above the Rotary Bottom to clear Center Panel.
PRICE
$97.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 31 in |
| Height | 1 in |
| Min Width | 29-1/2 in |
| Max Depth | 31 in |
| Max Height | 1 in |
| Min Depth | 31 in |
| Min Height | 1 in |
| Max Width | 29-1/2 in |
Product Details
| Type | Flat Shelf |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal |
| Color | White |
| Manufacturers Part Number | XFSLG-T15 |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |