Rotary File Cabinet Components, Legal Multimedia Drawer, Black
Write a Review
|
Questions & Answers (0)
Product Description
3-3/4" high profile drawer are slotted on 1/2" centers (front & rear) to accept Drawer Dividers. Idea for a variety of storage applications including cards, checks, VHS, CD, DVD, and Microfilm. Includes pullout suspension and mounting hardware.
PRICE
$335.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 15-1/2 in |
| Height | 3-3/4 in |
| Min Width | 28-1/2 in |
| Max Depth | 15-1/2 in |
| Min Depth | 15-1/2 in |
| Max Width | 28-1/2 in |
Product Details
| Type | Multi-Media Drawer |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal |
| Color | Black |
| Number of Drawers | 1 |
| Manufacturers Part Number | XLG-MM3-T25 |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |