Vertical File Cabinets
Most Relevant
Vertical file cabinets organize, store, and protect important documents. The vertical style allows cabinets to hold a large amount of both legal and letter sized files, and great for use in setting such as offices and schools. Vertical file cabinets can come in the following styles to fit any space: freestanding, pedestal, fireproof, mobile, and more. Strong construction allows for the cabinets to last through daily use.
Filters
Number of Drawers
File Size Type
Width
Depth
Height
Color
Vertical Pedestal File Cabinets

Pedestal file cabinets offer convenient file storage for any office space. Drawers include pull handles and ball bearing suspensions making them easy to open. Pedestal file cabinets are made from steel and are available in several sizes and colors with up to 3 drawers.
| Compare | Image | Number of Drawers | Width | Depth | Height | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 | 16 in | 20 in | 29 in | Black | Interion by Global Industrial | WB240271 | as low as $309.95 Save $26.00 (8%) | ||
![]() | 3 | 16 in | 20 in | 29 in | Black | Interion by Global Industrial | WB240272 | as low as $315.95 Save $24.00 (7%) | ||
![]() | 2 | 15-1/2 in | 20-1/2 in | 19 in | Black | Interion by Global Industrial | WB695302 | as low as $215.95 Save $24.00 (10%) |
Freestanding Vertical File Cabinets

Freestanding vertical file cabinets help keep important documents neatly organized while using up in minimal office space. These file cabinets are constructed from heavy-duty steel and made to last. Drawers open with ease and most models have a locking system to keep files secure. With a wide range of colors, styles, and size options, freestanding file cabinets can meet any filing needs.
Showing 1-10 of 48 results
Fireproof Vertical File Cabinets

Our fireproof vertical file cabinets are designed to protect critical documents from sprinklers and fire hoses. Each drawer is a separate, insulated compartment to provide maximum protection. These fireproof file cabinets meet UL requirements and are made from steel for long-lasting use. Available in 1, 2, 3, and 4 drawer configurations and various colors.
Showing 1-10 of 28 results
Mobile Pedestal File Cabinets

Mobile pedestal file cabinets offer convenient storage for any office. These pedestal file cabinets feature full-extension drawers that accommodate letter and legal-size documents, and wheels that allow easy mobility. Durable steel construction ensures long-lasting use, and some models have lockable drawers that increase storage security.
Showing 1-10 of 20 results






