Highwood® Lehigh 4' Porch Swing, Eucalyptus
Write a Review
|
Questions & Answers (0)
Product Description
The Lehigh 4-Foot Porch Swing is engineered for reliable use on porches, decks, and patios. A curved seat and slightly reclined back provide balanced, supportive seating. Constructed from durable poly lumber, the swing delivers the appearance of wood while significantly reducing maintenance requirements. The swing is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our swings are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/8 in |
| Width | 25-13/16 in |
| Height | 21-11/16 in |
| Weight Capacity | 600 lbs |
| Weight | 38 lbs |
| Seat Length | 43-1/2 in |
| Seat Width | 17-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Swing Bench |
| Frame Color Family | Eucalyptus |
| Color | Eucalyptus |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | AD-PORL2-EUC |
| Mounting Style | Surface |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |