Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253918

MPN #: LELC002VSP

Accuform LELC002VSP Electrical Hazard Label, Danger, 5"W x 3-1/2"H, Adhesive Vinyl, 5/Pack

Product Description
Safety Label, Danger Area In Front Of This Electrical Panel..., Adhesive Vinyl, 5/Pk, 3-1/2" x 5"

Features:
  • Flexible safety Labels adhere to small locations to identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Complies in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.
  • Printed matte surface has permanent acrylic adhesive back
  • Moisture-resistance for indoor or sheltered areas
  • Square corners with scored liner back for quick peel-off to apply
  • Available 5 labels per package.
PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Size3-1/2 x 5 in
Thickness4 in

Product Details

Sign ShapeRectangle
Sign LegendArea In Front Of This Electrical Panel Must Be Kept Clear
TypeElectrical Hazard Signs
ColorMulti-Colored
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNon-Reflective
Language(s)English
MaterialVinyl
Package Quantity5
Legend HeadingDanger
Manufacturers Part NumberLELC002VSP
Grommet TypeNone
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA