- Remind others to turn off lights when not in use
- Saving energy is not only good for the environment, it saves the company money
- Promote conservation and encourage a green mindset by using labels that remind to conserve electricity.
- Printed image protected by UV protective coating for durability indoor and outdoor
- Permanent acrylic adhesive back
- Dual-layer flexibility can be applied to curved areas
- Round corners and scored back liner for quick peel-off and application
- Mounting Location : Self-Adhesive
AccuformNMC Turn Off Lights Conserve Energy Label, Adhesive Vinyl, 1-1/2" x 3", Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 0 lbs |
| Size | 1-1/2 x 3 in |
| Thickness | 0.02 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Turn Off Lights Conserve Energy |
| Color | Yellow |
| Mounting Location | Surface |
| Language(s) | English |
| Material | Adhesive Vinyl |
| Package Quantity | 5 |
| Legend Heading | Turn Off Lights Conserve Energy |
| Manufacturers Part Number | LRCY533VSP |
| Brand | Accuform |