Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB3079406

MPN #: 0817766000

Blickman Lenox Kickbucket w/13 QT Pail w/Rubber Bumper

Product Description
Blickman's stainless steel Kickbucket is made up of a continuous encircling rubber bumper, which helps prevent tipping, wall scuff, marks and noise, and a stainless steel brace, which provides excellent protection, as well as a secure hold on our heavy gauge 13 quart pail. This product includes both the stiainless steel frame and the 13 quart pail.

Features:
  • Low to the floor to pass under surgical tables and make it easy to drop waste into without reaching around the table.
  • Rubber bumpers for tip resistance, wall protection, and noise reduction.
  • Frame with rubber tips to hold pail in place.
  • Removable 13 quart stainless steel pail.
  • 3" Roller blade casters for mobility.
  • Buy frame alone or buy all together.
  • Bucket Pail sold separately
  • MR Conditional model available


PRICE
$349.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeKickbuckets/Receptacles
Capacity13 Quart
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part Number0817766000
Wheel TypeRollerblade Casters
BrandBlickman

Warranty

WarrantyLifetime Limited