x

Take 15% off your entire order!

Offer applied at checkout

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, 304 SS

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, 304 SS

Item #: WBB831813

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 5.91"
  • 3.94"

5.91"

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, 304 SS

Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

  • BASE DIAMETER 3.15"
  • BRAND J.W. Winco
  • CONSTRUCTION 304 Series Stainless Steel
  • DESCRIPTION Leveling Foot
  • MANUFACTURERS PART NUMBER 41-80-3/4X10-150-D0-UK
  • TYPE Threaded
  • COUNTRY OF ORIGIN Import
  • STUD LENGTH 5.91"
  • LOAD CAPACITY (LBS.) 3370 Lbs.
  • THREAD 3/4-10
  • LOAD CAPACITY RANGE (LBS.) 2500 - 5000 Lbs.
  • UNIT OF MEASUREMENT Inch (Imperial)
  • STUD Pivots Up To 6°
  • THREADED STUD & HEX NUT 304 Series Stainless Steel
  • HEIGHT 6.62"
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 23, 2014

    As advertised
    Your review:
    Solid piece, nicely made.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, 304 SS

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, 304 SS

Item #: WBB831813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant