x

Take 15% off your entire order!

Offer applied at checkout

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, Steel

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, Steel

Item #: WBB831812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/2-13
  • 5/8-11
  • 3/8-16
  • 3/4-10

3/4-10

  • 2250 Lbs.
  • 2700 Lbs.
  • 3370 Lbs.

3370 Lbs.

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, Steel

Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

  • BASE DIAMETER 3.15"
  • BRAND J.W. Winco
  • CONSTRUCTION Steel
  • DESCRIPTION Leveling Foot
  • MANUFACTURERS PART NUMBER 40-80-3/4X10-150-A0-UK
  • STUD LENGTH 5.91"
  • COUNTRY OF ORIGIN Import
  • LOAD CAPACITY (LBS.) 3370 Lbs.
  • THREAD 3/4-10
  • LOAD CAPACITY RANGE (LBS.) 2500 - 5000 Lbs.
  • UNIT OF MEASUREMENT Inch (Imperial)
  • STUD Pivots Up To 6°
  • THREADED STUD & HEX NUT Zinc Plated Steel w/ Blue Passivated Finish
  • HEIGHT 6.62"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, Steel

Leveling Foot, 3/4-10 x 5.91" Stud, 3.15" Base Dia, 6.62"H, 3370 Lbs. Cap, Steel

Item #: WBB831812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant