Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2253506

MPN #: 40-60-3/8X16-75-A1-S

Leveling Foot - Threaded - 2250 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco 40-60-3/8X16-75-A1-S

Product Description
GN40 Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

PRICE
$12.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2250 lbs
Base Height0.10 in
Stud Length2.95 in
Load Capacity Range1000 - 2500 lbs
Thread3/8-16 in
Unit of MeasurementInch (Imperial)
Base Diameter2.36 in

Product Details

TypeThreaded
SeriesGN40
Country of OriginImport
MaterialSteel
DescriptionLeveling Foot w/ Clip-On Rubber Cap
Manufacturers Part Number40-60-3/8X16-75-A1-S
BrandJ.W. Winco
Leveler MaterialZinc Plated Steel w/ Blue Passivated Finish