Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831761

MPN #: 41-40-1/2X13-100-D3-SK

Leveling Foot W/Plastic Cap, 1/2-13 x 3.93" Stud, 1.57" Base Dia, 4.49"H, 1800 Lbs. Cap, 304 SS

Product Description
Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

PRICE
$22.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.49 in
Weight Capacity1800 lbs
Stud Length3.94 in
Load Capacity Range1000 - 2500 lbs
Thread1/2-13 in
Unit of MeasurementInch (Imperial)
Base Diameter1.57 in

Product Details

TypeThreaded
Country of OriginImport
Material304 Series Stainless Steel
DescriptionLeveling Foot w/ Vulcanized Rubber Underlay
Manufacturers Part Number41-40-1/2X13-100-D3-SK
BrandJ.W. Winco
Leveler Material304 Series Stainless Steel