Leveling Mount w/ Lag Bolt Holes, 1/2-13 x 6" Stud, 1.97" Base Dia, 7.375"H, 4000 lbs Load Cap - USA
Write a Review
|
Questions & Answers (0)
Product Description
Leveling Mount W/Lag Bolt Holes, 1/2-13 x 6" Stud, 1.97" Base Dia, 7.375"H, 4000 Lbs. Load Cap
Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7.38 in |
| Weight Capacity | 4000 lbs |
| Stud Length | 6.00 in |
| Load Capacity Range | 2500 - 5000 lbs |
| Thread | 1/2-13 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.97 in |
Product Details
| Country of Origin | Made in USA |
| Material | Glass Filled Nylon Plastic |
| Description | Leveling Foot (w/ Bolt & Lag Bolt Holes) |
| Manufacturers Part Number | 8T6WP1 |
| Brand | J.W. Winco |
| Leveler Material | Zinc Plated Steel |