Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1121258

MPN #: 451-50-50-M10-EE-55

J.W. Winco, Vibration Isolation Mounts Cylindrical Type, 1.97", 500.18 Max Load

Product Description
J.W. Winco, Vibration Isolation Mounts, Cylindrical Type, 1.97", 500.18

Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps.These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.97 in
Weight Capacity500 Ft. Lbs. lb-ft
Spring Rate1016 Ft. Lbs./In.
Load Capacity Range250 - 500 Ft. Lbs. lb-ft
ThreadM10 x 1.5 in
Max Travel0.49"
Unit of MeasurementInch (Imperial)
Base Diameter1.97 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert Material304 Series Stainless Steel
Manufacturers Part Number451-50-50-M10-EE-55
Cover Plate Material304 Series Stainless Steel
BrandJ.W. Winco