Made in the U.S.A., "NY-LEV®" nylon base machinery mounts are a quality and economical solution to your leveling and height adjustment needs. Tapped socket swivels freely 15° in all directions. Because of the way the tapped socket is manufactured from the hex bar stock, the hex acts as a stop when moving the socket beyond its 15° swivel point; therefore, the socket will not separate from the nylon base. Optional pad is used for non-skid, noise and vibration reduction. Unique solid squared pattern on pad provides for a more positive non-skid surface. Pad resists many organic acids, most chemicals, alkalines, salt, water and corrosion. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Maximum load ratings for leveling mounts with elastomer pad are based on a calculation of 40% distortion to the elastomer pad. This insures the proper application requirements when using the base with the non-skid elastomer pad.
Leveling Mount w/o Bolt Holes, 1-8" Socket, 4.33" Base Dia, 2.42"H, 7500 Lbs. Load Cap - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.42 in |
| Weight Capacity | 7500 lbs |
| Thread | 1-8 in |
| Unit of Measurement | Inch (Imperial) |
| Load Capacity Range | 5000+ lbs |
| Base Diameter | 4.33 in |
Product Details
| Country of Origin | Made in USA |
| Material | Glass Filled Nylon Plastic |
| Description | Leveling Foot |
| Manufacturers Part Number | 12TWP6 |
| Brand | J.W. Winco |
| Leveler Material | Zinc Plated Steel |