x

Take 15% off your entire order!

Offer applied at checkout

Leveling Mount w/o Bolt Holes, 3/4-10" Socket, 4.33" Base Dia, 2.13"H, 7500 Lbs. Load Cap - USA

Leveling Mount w/o Bolt Holes, 3/4-10" Socket, 4.33" Base Dia, 2.13"H, 7500 Lbs. Load Cap - USA

Item #: WBB831798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3/4-10
  • 5/8-11
  • 1-8

3/4-10

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leveling Mount W/O Bolt Holes, 3/4-10" Socket, 4.33" Base Dia, 2.13"H, 7500 Lbs. Load Cap

Made in the U.S.A., "NY-LEV®" nylon base machinery mounts are a quality and economical solution to your leveling and height adjustment needs. Tapped socket swivels freely 15° in all directions. Because of the way the tapped socket is manufactured from the hex bar stock, the hex acts as a stop when moving the socket beyond its 15° swivel point; therefore, the socket will not separate from the nylon base. Optional pad is used for non-skid, noise and vibration reduction. Unique solid squared pattern on pad provides for a more positive non-skid surface. Pad resists many organic acids, most chemicals, alkalines, salt, water and corrosion. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Maximum load ratings for leveling mounts with elastomer pad are based on a calculation of 40% distortion to the elastomer pad. This insures the proper application requirements when using the base with the non-skid elastomer pad.

  • BASE DIAMETER 4.33"
  • BRAND J.W. Winco
  • CONSTRUCTION Glass Filled Nylon Plastic
  • DESCRIPTION Leveling Foot
  • MANUFACTURERS PART NUMBER 11TWP6
  • STUD LENGTH --
  • COUNTRY OF ORIGIN Made in USA
  • LOAD CAPACITY (LBS.) 7500 Lbs.
  • THREAD 3/4-10
  • LOAD CAPACITY RANGE (LBS.) 5000+ Lbs.
  • TAPPED BALL SOCKET Zinc Plated Steel
  • UNIT OF MEASUREMENT Inch (Imperial)
  • THREADED STUD & HEX NUT Zinc Plated Steel
  • HEIGHT 2.13"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leveling Mount w/o Bolt Holes, 3/4-10" Socket, 4.33" Base Dia, 2.13"H, 7500 Lbs. Load Cap - USA

Leveling Mount w/o Bolt Holes, 3/4-10" Socket, 4.33" Base Dia, 2.13"H, 7500 Lbs. Load Cap - USA

Item #: WBB831798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant