Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225268

MPN #: 1801091

Irwin 1801091 24" Magnetic I-Beam Level

Product Description

Magnetic I-Beam Levels
  • Rare earth magnets are 30% stronger than strip magnets
  • MagnaVials™ are 20% larger for easy, accurate reading
  • Shock absorbing rubber end caps
  • Patent-Pending dual chamber design is 2x stronger than traditional I-Beam levels
  • Acrylic vial housings are impact resistant
  • Top Read™ window allows for convenient viewing
PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeI-Beam Level
MaterialAluminum
Package Quantity4
DescriptionMagnetic I-Beam Level
Manufacturers Part Number1801091
Accuracy0.058 °F
BrandIRWIN Tools