Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583510

MPN #: OZ150-20LHOP

OZ Lifting Lever Hoist With Std. Overload Protection 1-1/2 Ton Capacity 20' Lift

Product Description
OZ Lifting Lever Hoist With Standard Overload Protection 1-1/2 Ton Capacity 20' Lift

Premium Lever Hoist - Lever Hoist from 0.75 ton through 9 ton. Standard lifts of 5, 10, 15 and 20 ft (All standard lifts in stock) We custom rig to meet your needs Rigged and tested in the U.S.A. Many Features and Benefits not found on standard hoists, make our products the safest on the market.

Features and Benefits
  • Standard Overload Protection - This is standard on all hoists and is factory set. The overload is integral with the hoist and prevents the operator from overloading the hoist. When activated, the overload will not allow hoist operation. When the overload is activated, lower the load, if lifting, or release the load, if pulling. Then select a larger capacity hoist, or consult a lifting specialist for another means of operation.
  • Minimal Load Lifting Effort - These hoists require 20% - 35% less effort than the competition. Lift heavy loads with ease. Ideal for frequent lifting/pulling applications.
  • Fully Enclosed Gearing - This protects the gears from contamination and debris.
  • All Steel Construction - These hoists are strong, durable and rugged, providing a long and dependable service life.
  • Forged Alloy Steel Hooks Cast Steel Safety Latches - Each heavy duty cast steel safety latches has a bolt and lock nut connection rather than roller pins used by most competitors. This feature facilitates easy latch changing in the field.
  • Free Wheel Feature - When not under load, the operator can disengage the gearing by positioning the selection switch to the center position. This allows for a quick adjustment of chain for faster operation.
  • Machined Lift Wheel - This wheel perfectly accepts the chain allowing for a smooth long lasting operation.
  • Electro Zinc Plated Hand & Load Chain - Provides a durable non oily finish.
  • Pull Handle / Safety Chain Stop - When not under load, this feature allows for quick disengagement of gearing which allows for fast movement of the load hook. The safety chain stop is designed to hold the load in the event that the entire load chain is transmitted through the hoist.
  • Lifting or Pulling - This lever hoist can be used for lifting or pulling which makes for a more flexible and versatile tool.
  • 360 Degree Handle Rotation - This allows the operator to work in confined spaces.
  • Corrosion Protection - Hoist components are powder coated to prevent corrosion. Product I.D. labels are made from stainless steel.
  • Fully Enclosed Lift Wheel - This maintains smooth operation while distributing the load over more links of chain. It also helps keep debris from contaminating the lift wheel and self cleans the chain as it enters the wheel.
  • Steel Handle with Rubber Grip - This handle provides a non slip, sure grip, surface.
  • Cast Steel Hand Wheel - Rotates to allow positive load chain positioning.
  • Lower Block - Included with multi-strand hoists.
  • Weather Proof Load Holding Brake - Both lever and chain hoists have a protected Weston Brake which holds the load during the entire operation. The hoists are also equipped with a unique twin pawl design.
  • All Gears and Shafts Run on Roller Bearings - This feature provides smooth controlled operation as well as maintenance free lubrication.
  • Stainless Steel Riveted ID Tags - These tags will not rust and will maintain clear distinct information for easy identification.
  • Safety Yellow Powder Coating - This process provides a long lasting finish in hostile environments.
  • Maintenance - Hoists can be quickly disassembled for fast and easy maintenance.
  • Certification - Each hoist is rigged and load tested here in the U.S. at OZ Lifting and comes with a serial number and test certificate dedicated to each hoist. Each hoist is double checked and signed providing traceability throughout the entire manufacturing process.


PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width6-5/16 in
Height14-15/16 in
Weight Capacity3000 lbs
Weight40 lbs
Dimension A14.96 in
Lift20 ft
Dimension B6.29 in
Dimension D16.14 in
Dimension E3.85 in
Effort to Move Max Weight Capacity48.5 lbs
Hook Opening1.41 in
Dimension C6.77 in
Handle Lever Length16-1/8 in
Head Room14-15/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part NumberOZ150-20LHOP
BrandOZ Lifting Products
TypeOverload Protection Hoist
ColorYellow
SeriesOZ Premium
Chain Falls1
Package Quantity1

Warranty

Warranty5 yr