Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3251070

MPN #: OZIND025-20LH

OZ Lifting Industrial Lever Hoist 1/4 Ton Capacity 20' Lift

Product Description
The Industrial Lever Hoist with a 0.25 T capacity is designed for robust performance and durability. It features a grade 80 zinc-plated load chain and forged alloy steel hooks to withstand tough conditions. With all-steel construction and a fully enclosed gearing system, this hoist ensures dependable operation. The Weston-style brake system and minimal load-lifting effort enhance safety and efficiency, making it suitable for various industrial tasks.

PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width3-5/8 in
Height9-7/16 in
Weight Capacity500 lbs
Hook Opening13/16 in
Handle Length6-5/16 in
Head Room9-7/16 in
Lift20 ft
Effort to Move Max Weight Capacity44 lbs

Product Details

Assembly RequiredNo
TypeIndustrial Lever Hoist
ColorGray
MaterialAluminum
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberOZIND025-20LH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME B30.21