Leverset w/ Single Step Roses Passage Lock - Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or Medeco convert-a-lock cylinders. Outside cylinder is easily removed for simple cylinder rekeying. Dead locking latch on all keyed leversets. Polished Brass Finish.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strike | ANSI in |
| Backset | 2-3/4 in |
Product Details
| Latch | UL |
| Package Quantity | 1 |
| Series | 8161 |
| Manufacturers Part Number | 8161N03 |
| Number of Keys | 2 |
| Grade | 1 |
| Brand | S. Parker Hardware |