Leverset W/ 2 Step Rose Entry Lock - Dull Chrome Keyed Alike In 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. Standard for all leversets, all functions. 6 pin solid brass SC-1 ILCO #1145 keyway, keyed to 5 pins. 2 keys. Separate lever spring mechanisms help prevent sag. 1/2" throw solid brass latch-bolt, UL listed, three hour fire rated. Full 5" long handles on all levers in all functions. Accepts Lori 1539/1590; ILCO 7035; DOM 1x5HT Medeco 20-200A1 or ASSA cylinder plugs. Convertible Posts Dull Chome Finish.
PRICE
$459.90 Sold in packages of 2 / $229.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strike | ANSI in |
| Backset | 2-3/4 in |
Product Details
| Latch | UL |
| Package Quantity | 2 |
| Series | SL7160 |
| Manufacturers Part Number | SL7160A26DK2 |
| Number of Keys | 2 |
| Grade | 2 |
| Brand | S. Parker Hardware |
| Keyway | Schlage SC-1 |