Leviton 124-D Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Incandescent lampholder, medium base, single circuit, 660W-250V; black rubber; with shoulder for clamp type shade; with two 6 inch 16AWG black and white leads, free ends stripped 3/4 inch.
PRICE
$67.00 Sold in packages of 25 / $2.68 ea
7
7
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Color | Black |
| Terminal | Lead |
| Leads | 6" 16AWG black and white leads |
| Mounting Location | Pre-Wired |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Watts | 660 W |
| Package Quantity | 25 |
| Manufacturers Part Number | 124-D |
| Base Type | Medium |
| Brand | Leviton |