Satco 80-1244 Slide 2-Wire Floor Lamp Dimmer
Write a Review
|
Questions & Answers (0)
Product Description
Slide, 2-Wire Floor Lamp Dimmer
Rated 500W-120V 4.3A
Rated 500W-120V 4.3A
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft. x 8ft. in |
| Width | 2.5 in |
| Height | 4.75 in |
Product Details
| Type | Slide 2-Wire Floor Lamp Dimmer |
| Color | Black |
| Manufacturers Part Number | 80-1244 |
| Brand | Satco |