Leviton 13351-D Medium Base, Bi-Pin, Fluorescent Lampholder, Low Profile
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 13351-D Medium Base, Bi-Pin, Fluorescent Lampholder, Low Profile
Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Slide-On, Turn-Type, Disconnect, Quick-Connect 18AWG Solid or Str. Tinned, White.
Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Slide-On, Turn-Type, Disconnect, Quick-Connect 18AWG Solid or Str. Tinned, White.
PRICE
$8.60
45
45
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Terminal | 18 AWG Solid/Stranded Tinned, Quick Connect |
| Contact Type | Turn-Type |
| Style | Low Profile |
| Mounting Location | Slide-On |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 13351-D |
| Base Type | Medium |
| Brand | Leviton |