Leviton 3352-4 Medium Base, One-Piece, Keyless, Incandescent Lampholder - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 3352-4 Medium Base, One-Piece, Keyless, Incandescent Lampholder
Medium Base, One-Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, Black.
Medium Base, One-Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, Black.
PRICE
$56.00 Sold in packages of 10 / $5.60 ea
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Body Material | Phenolic |
| Color | Black |
| Terminal | 2-Terminal Screws |
| Access | Back Wired |
| Mounting Location | B-1 Up Bracket Mount |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Screw Shell Material | Aluminum |
| Material | One-Piece |
| Watts | 660 W |
| Package Quantity | 10 |
| Manufacturers Part Number | 3352-4 |
| Termination | 2-Terminal Screws |
| Base Type | Medium |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | File E3810 |
| Certifications | UL/CSA |