Leviton 4s115-75e 75' Touch Fasteners Brand Bulk Roll, Soft Cinch Lite, Color Black
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 4S115-75E 75' Touch Fastener Brand Bulk Roll, Soft Cinch Lite, Color Black
Touch Fastener Brand Soft Cinch Lite Rolls are used in low-voltage multimedia and cord management. While other methods of cable support have the potential to kink or crimp, Touch Fastener Brand Soft Cinch Lite Rolls offer a proper way to safely organize and manage cables.
Touch Fastener Brand Soft Cinch Lite Rolls are used in low-voltage multimedia and cord management. While other methods of cable support have the potential to kink or crimp, Touch Fastener Brand Soft Cinch Lite Rolls offer a proper way to safely organize and manage cables.
PRICE
$99.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.5 in |
Product Details
| Style | Soft Cinch Lite |
| Type | Cable Management |
| Made in the USA | Yes |
| Description | 4s115-75e 75' Touch Fasteners Brand Bulk Roll, Soft Cinch Lite |
| Color | Black |
| Manufacturers Part Number | 4S115-75E |
| Brand | Leviton |