Bariatric Wheelchair Seat Belt, Hook & Loop Fastener Closure, Black, For Waist Sizes Up to 60", 1/EA
Write a Review
|
Questions & Answers (0)
Product Description
Bariatric Wheelchair Seat Belt, Hook and Loop Fastener Type Closure, Black, For Waist Sizes Up to 60", 1 Each
For use with all Drive Medical and other leading manufacturers' wheelchairs. Can accommodate waist sizes up to 60 inches.
For use with all Drive Medical and other leading manufacturers' wheelchairs. Can accommodate waist sizes up to 60 inches.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight | 0.2 lbs |
Product Details
| Type | Seat Belt |
| Package Quantity | 1 |
| Description | Bariatric Seat Belt |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | STDS856 |
| For Use With | Drive Medical and Most Manufactures' Wheelchairs |
| Brand | Drive Medical |