- 20 Amp Duplex Configurations
- Terminals allow for easy wiring options – back and side wire capable
- External back wire clamps provide visual indication of proper wire seating
- Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
- Auto adapts and shifts to more frequent testing if potential problem is detected
- Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
- Prevents Reset if Protective Function is Compromised
- Resistant to Surge Currents, Noise and Corrosion per UL requirements
Leviton GFTR2-GY SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, Gray
Write a Review
|
Questions & Answers (0)
Product Description
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included - Gray. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) the complete line of Self- test GFCI's periodically conducts an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.
PRICE
$23.25
19
19
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Tamper Resistant |
| Voltage | 125 V |
| Color | Gray |
| Market Class | D50 |
| Manufacturers Part Number | GFTR2-GY |
| Amperage | 20 A |
| Grade | Commercial |
| PPC | 91 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |