Specifications:
- 20 Amp
- 125 Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Industrial Series Heavy Duty Specification Grade
- Duplex Receptacle
- Straight Blade
- Isolated Ground
- Back and Side 8 Hole Feed-Through Wired
- Steel Strap
- Gray
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Color | Gray |
| Market Class | D31 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5362-IGG |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |